This product requires certification to purchase.

Undermount Bathroom Sink in Platinum

You last purchased this on
 
Native Trails

Undermount Bathroom Sink in Platinum

  • Fast #
  • Part #NPML2014P
  • Item #9434022
  • Manufacturer Part #PML2014-P
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Native Trails

Undermount Bathroom Sink in Platinum

  • Fast #
  • Part #NPML2014P
  • Item #9434022
  • Manufacturer Part #PML2014-P
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Platinum Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Silver Tones
Color Finish Name:
Platinum
Drain Opening:
1-1/4 in
Number of Bowls:
1
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
18 in x 12 in x 4 in
Sink Depth:
4-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
20 in - 25.99 in
Vessel Only:
No