12 x 28 x 17 in. Polybutylene Concrete Meter Box

Part #AA6001419  |  Item #4642232  |  Manufacturer Part #A6001419

Call for Pricing

Length:

17 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Height: 12 in

Length: 17 in

Material: Plastic

Material Type: Polybutylene

Width: 28 in