3/4 in. Manifold Kit
3/4 in. Manifold Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- QI SEC MANI KIT
Specifications
- Application:
- Repair
- Clean Bagged:
- No
- ETL Listed:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 3/4