Air Pressure Sensor for Navien CC-180 and CC-210 Condensing Gas Tankless Water Heaters

Part #N30000663A  |  Item #3879194  |  Manufacturer Part #30000663A

Brand Model Compatibility:

CC-180 and CC-210 Water Heaters
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Air Pressure Flow Sensor

Specifications

Application: Repair

Brand Model Compatibility: CC-180 and CC-210 Water Heaters

CARB OTC LEED Compliant: No

ETL Listed: No

IAPMO Listed: No

NSF Certified: No

Product Type: Sensor

UL Listed: No