Air Vent Assembly

Part #N30001392B  |  Item #7517895  |  Manufacturer Part #30001392B

$13.94 EACH

Brand Model Compatibility:

CR and NR Series
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • AIR VENT ASSY CR/NR

Specifications

Application: Repair

Brand Model Compatibility: CR and NR Series

ETL Listed: No

IAPMO Listed: No

NSF Certified: No

Product Type: Air Vent

UL Listed: No