Navien
Buffer Tank Inlet Adapter
Part #N20041428A | Item #7543142 | Manufacturer Part #20041428A
Call for Pricing
Product Type:
AdapterHow to get it:
Product Details
- Inlet adapter for buffer tank - NPE-A series
Specifications
Application: Repair
CARB OTC LEED Compliant: No
ETL Listed: No
IAPMO Listed: No
NSF Certified: No
Product Type: Adapter
Type: Tank Inlet Adapter
UL Listed: No