Navien
NPN-U Series 180 MBH Indoor/Outdoor Non-Condensing Propane Tankless Water Heater
Part #NNPN180ULP | Item #8005041 | Manufacturer Part #NPN180ULP
Fuel Type:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 12
How to get it:
Product Details
- Stainless steel heat exchanger
- Designed for use in residential and commercial applications
- Built-in control panel allows adjustment of temperature settings and displays the operating status and error codes
- Ready-link cascade compatible for up to 2 units for increased hot water productions
- Compatible with navilink Wi-Fi control
- Freeze protection maintains normal operation during freezing ambient temperatures down to -5° F
- Approved for installations on mobile/manufactured homes
- Cascading capable
- Low nox emissions
- Available in NG or LP
Documents
Specifications
AMP: 5
ANSI Specifications: ANSI Z21.10.3
Application: Commercial, Residential
BTU: 180000
CSA Certified: CSA 4.3
Coating: Powder Coated
Collection: NPN-U Series
Color Finish: White
Color Finish Category: Whites
Condensing: No
Cord Length: 5 ft
Depth: 9-3/10 in
ETL Listed: No
Emission: Low Nox
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
Flow Rate: 6.6 gpm
Fuel Type: Propane
Height: 23 in
High Pressure: 150
IAPMO Listed: No
Ignition System: Electronic Ignition
Indoor Outdoor: Indoor/Outdoor
Installation Type: Wall Hung
Low Pressure: 15
MBH: 180
Material: Carbon Steel, Stainless Steel
Maximum Pressure: 300 psi
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: NSF 5
Origin: Global
Phase: Single Phase
Power Source: Gas
SCAQMD Compliant: Yes
Supply Pipe Connection: 3/4 in
Temperature Range: Up to 182 Deg F
UL Listed: No
Uniform Energy Factor UEF : 0.81
Vent Type: Concentric
Volts: 120V
WIFI Enabled: Yes
Water Connections: Bottom
Water Heater Type: Tankless
Watts: 88
Weight: 60
Width: 14 in
Wireless Communication: Wi-Fi