4 ft. 4-Prong 30A Dryer Cord

NDA Distributors

4 ft. 4-Prong 30A Dryer Cord

Brand image
NDA Distributors

4 ft. 4-Prong 30A Dryer Cord

  • Part #NCG5
  • Item #4326437
  • Manufacturer Part #CG5
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 18ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

AMP:
30
Color Finish Name:
White
Length:
4 ft

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';