5 ft. Washing Machine Filler Hose
5 ft. Washing Machine Filler Hose
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 5 ft
- Material:
- Stainless Steel
- Type:
- Hose
- UL Listed:
- No