3/8 in. 900psig Brass Full Port Isolation Ball Valve
3/8 in. 900psig Brass Full Port Isolation Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- Material:
- Brass
- MiniSplit Parts or Accessory Type:
- Ball Valve
- NSF Certified:
- No
- Pressure - Maximum:
- 900 psig
- UL Listed:
- No
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/8 in
- Valve Type:
- Ball Valve