1-13/16 x 4-9/14 in. HDPE Square Grate in Black
1-13/16 x 4-9/14 in. HDPE Square Grate in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Grate opening 3/16 in
- Fits 4 in sewer and drain pipe and fittings, 4 in corrugated pipe, and 4 in triple wall pipe
- Open surface area 4.25 sq in
- ADA compliant
- Made in USA
- Load rating class A
- Heelproof
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Driveways, Patios, Outdoor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-13/16 in
- Diameter - Inside 1:
- 3-15/16 in
- Drain Base Height:
- 1-13/16 in
- Drain Component Type:
- Grate
- Drain Opening:
- 4-9/16 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 13 gpm
- Grate Color Finish:
- Black
- Grate Shape:
- Square
- Height:
- 1-13/16 in
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- HDPE
- Number of Pieces:
- 1 Piece
- Product Type:
- Grate, Square, Flat
- Shape:
- Square
- UL Listed:
- No
- Waterworks Application:
- Sewer
- Weight:
- 0.20 lb
- Width:
- 5 in