1-1/4 in. MIP x CTS Compression Adapter
1-1/4 in. MIP x CTS Compression Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For use on Polyethylene Tube Size SDR-9 ASTM D-2737 PVC UPC NSF/ANSI 61+372
- PVC Rated @ 200 PSI Static Pressure @ 72?F
Documents
Specifications
- ASTM:
- ASTM D-2737
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MIPT
- End Connection 2:
- Compression
- End Connections:
- MIPT x Compression
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Height:
- 2-4/5 in
- IAPMO Listed -:
- Yes
- Length:
- 3-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Pressure - Maximum:
- 200 psi
- Weight:
- 0.417 lb
- Width:
- 2-19/50 in