12-13/16 x 11-5/8 x 10 in. Plastic Valve Box

You last purchased this on
 
NDS

12-13/16 x 11-5/8 x 10 in. Plastic Valve Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

12-13/16 x 11-5/8 x 10 in. Plastic Valve Box

  • Fast #
  • Part #N111BC
  • Item #1240103
  • Manufacturer Part #111BC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • The cover seat area has 6 structural support ribs on the underside of the seat, each with a minimum thickness of 0.25 in
  • The bottom of the body has a 0.5 in flange
  • The NDS standard series 10 in round body is tapered and has a minimum wall thickness of 0.200 in
  • The valve box has a 5/16 in 304 Brass nut for the bolt-down as a standard feature
  • The 10 in round cover has an average thickness of 0.250 in
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black, Green
Diameter:
10 in
Height:
11-5/8 in
Length:
12-13/16 in
Material:
Plastic
Material Type:
Polyolefin
Number of Pieces:
2 Piece
Product Type:
Valve Box
Waterworks Application:
Irrigation
Weight:
3 lb
Width:
12-13/16 in