12 x 12 in. Catch Basin with 3-Outlet
12 x 12 in. Catch Basin with 3-Outlet
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 12" x 12" Tapered Catch Basin
- Kits include 2-opening Catch Basin, Grate 2 Outlets and 1 Plug
- Catch basin is ideal for yard / area drains to collect surface water while minimizing the amount of debris entering the system tapered catch basin
- Use bottom outlet for additional outlet
- Requires either #1206, #1242, #1243, #1245, #1266 or #1889 Universal Outlet to connect pipe to basin (see pages 32-33 ). Bottom cutout can be removed
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 12-15/16 in
- Drain Base Height:
- 12-15/16 in
- Drain Base Width:
- 10-1/8 in
- Drain Component Type:
- Catch Basin
- Drain Opening:
- 12-3/8 in
- Height:
- 12-15/16 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Number of Pieces:
- 1 Piece
- Shape:
- Square
- Waterworks Application:
- Drainage
- Weight:
- 3.75 lb
- Width:
- 12 in