12 x 12 x 17 in. Automatic Meter Reading Meter Box with Ductile Iron Cover & 2-Hole

You last purchased this on
 
NDS

12 x 12 x 17 in. Automatic Meter Reading Meter Box with Ductile Iron Cover & 2-Hole

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

12 x 12 x 17 in. Automatic Meter Reading Meter Box with Ductile Iron Cover & 2-Hole

  • Fast #
  • Part #ND1200DITR
  • Item #1827347
  • Manufacturer Part #D1200-DITR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The 14 in x 19 in x 12 in body is tapered and has a minimum wall thickness of 0.250 in
  • The body has a double wall at the top cover seat area with a minimum thickness of 0.187 in
  • Coloring and UV stabilizers are added, along with processing lubricants when needed
  • The D1200 cover has a minimum thickness of 0.250 in
  • UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
  • The bottom of the body has a 1 in flange
  • The cover seat area has 30 structural support ribs on the underside of the seat, each with a minimum thickness of 3/16 in
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
12 in
Length:
17 in
Material:
Plastic
Material Type:
Polyolefin
Number of Pieces:
2 Piece
Weight:
9.00 lb
Width:
11-3/4 in