This product requires certification to purchase.

18 in. Basin Kit w/ Green Grate

NDS

18 in. Basin Kit w/ Green Grate

  • Fast #
  • Part #N1882GRKIT
  • Item #10399011
  • Manufacturer Part #1882GRKIT
3.9 out of 5 Customer Rating
Brand image
NDS

18 in. Basin Kit w/ Green Grate

  • Fast #
  • Part #N1882GRKIT
  • Item #10399011
  • Manufacturer Part #1882GRKIT
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Drains heavy flows from lawn, landscaped areas, parks, driveways
  • Connects to 6 & 8 in. drain pipes with included outlet adapters
  • Includes 2-opening basin, grate, 2 outlet adapters, reducer, plug
  • Collect stormwater runoff and standing water on your property and direct to drain pipes before it causes costly property damage
  • Manage heavy flows of water from lawns, landscaped areas, parks, driveways, and courtyards
  • Outlet adapters provide a secure, soil-tight fit to pipe-no tape or glue required
  • Included plug seals catch basin opening
  • Built-in sump area collects particles before they can enter the pipeline; easy to access for cleaning
  • Connect to 6 in. & 8 in. Sewer and Drain Pipes & Single-Wall Corrugated Pipes with included outlet adapters; additional outlet adapters sold separately for connections to 3 in. & 4 in. Drain Pipes (1242, 1243, 1245)
  • 18 in. square grate has an open surface area of 86.3 sq. in.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
18 in
Length
18 in
Width
18 in
Characteristics & Features
Color Finish Name
Black, Green
Material
HDPE
Shape
Square
Warranty & Product Information
Product Type
Catch Basin Kit
Type
N1882GRKIT
UPC
052063055824