DESCRIPTION

  • 18" Square Structural Foam Polyolefin Grate with UV inhibitor
  • ADA compliant
  • Open surface area 104.00 square inches
  • Recommended for medium-duty pneumatic tire traffic, autos and light trucks at speeds less than 20 MPH
  • UV inhibitors
  • Use with 18" x 18" Catch Basin Series

NDS 18 x 18 in. Grate For Catch Basin

N181

Manufacturer Part #: 1812

Color/Finish

 

SPECIFICATIONS

Color Finish
Green
Color Finish Category
Greens
Depth
1 in
Drain Base Height
1 in
Drain Base Width
16-7/8 in
Drain Component Type
Grate
Drain Opening
16-7/8 in
Grate Color Finish
Green
Grate Shape
Square
Height
1 in
Length
16-7/8 in
Material
Plastic
Material Type
Polyolefin
Number Of Pieces
1 Piece
Weight
7.72
Width
16-7/8 in

Print

DOCUMENTS