2-1/2 x 1/4 in. 12 Per Bag Screw Stainless Steel

You last purchased this on
 
NDS

2-1/2 x 1/4 in. 12 Per Bag Screw Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

2-1/2 x 1/4 in. 12 Per Bag Screw Stainless Steel

  • Fast #
  • Part #NDS225
  • Item #2249800
  • Manufacturer Part #DS-225
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufactured from HDPE, this trench drain offer a durable alternative to concrete channel that will save time and reduce cost at installation
  • UV inhibitors
  • The NDS dura slope trench drain system consist of neutral and pre-sloped sections of trench drain
  • 2 screws per piece of frame/grate
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
1/4 in
Height:
1/4 in
Length:
2-1/2 in
Material:
Stainless Steel
Number of Pieces:
1 Piece
Package Quantity:
Bag of 12
Product Type:
Screw