2 ft. Channel Grate Grey

You last purchased this on
 
NDS

2 ft. Channel Grate Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

2 ft. Channel Grate Grey

  • Fast #
  • Part #N241
  • Item #422739
  • Manufacturer Part #241
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Grate opening 3/8 in x 3-1/4 in
  • Load rating class B
  • Open surface area 16.76 sq in
  • Made in USA
  • ADA compliant
  • Requires Certification

Documents


Specifications

Application:
Commercial, Driveways, Deck
Color Finish Category:
Greys
Color Finish Name:
Grey
Drain Component Type:
Grate
Flow Rate:
51.27 gpm
Grate Shape:
Linear
Height:
1 in
Length:
2 ft
Material:
Plastic
Material Type:
HDPE
Number of Pieces:
1 Piece
Product Type:
Flat Grate
Weight:
1.33 lb
Width:
4-1/8 in