2 x 3 x 4 in. PVC DWV Downspout Adapter
2 x 3 x 4 in. PVC DWV Downspout Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits 4" DWV or S40 pipe
- Down spout
Documents
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2 in
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub x Hub
- Fits Pipe Size:
- 2 in - 3 in
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 2 in x 3 in x 4 in
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- Number of Pieces:
- 1 Piece
- Weight:
- 1.1 lb
- Width:
- 4-13/25 in