3-1/4 in. Micro Channel Spigot End Outlet

Part #N8463  |  Item #2452678  |  Manufacturer Part #8463

Length:

3-1/4 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used on item channel drain
  • NDS channel drains are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install
  • Use with the micro channel drain as an end outlet
  • Recommended for pedestrians, bicycles and wheel chair traffic

Documents

Specifications

Color Finish: Grey

Color Finish Category: Greys

Depth: 3-1/4 in

Drain Base Height: 3-1/4 in

Drain Base Width: 1-1/2 in

End Connection 1: Spigot

End Connections: Spigot

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 3-1/4 in

Length: 3-1/4 in

Material: Plastic

Material Type: PVC

Number Of Pieces: 1 Piece

Product Type: Outlet

Type: N8463

Weight: 0.10

Width: 1-1/4 in