3 in. Hub PVC 22-1/2 Degree Street Elbow

You last purchased this on
 
NDS

3 in. Hub PVC 22-1/2 Degree Street Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

3 in. Hub PVC 22-1/2 Degree Street Elbow

  • Fast #
  • Part #N3P04
  • Item #1254182
  • Manufacturer Part #3P04
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • SDR35 solvent weld
  • Requires Certification

Specifications

ASTM:
ASTM D-2729, ASTM D-3034
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
22-1/2 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub x Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Thickness:
0.0625 in
Weight:
0.32 lb