3 in. Solvent Weld and Drain Straight PVC 45 Degree Elbow with 1/8 Degree Bend
3 in. Solvent Weld and Drain Straight PVC 45 Degree Elbow with 1/8 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- SDR35 solvent weld
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 45 DD
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub x Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 5 psi
- Type:
- N3P03
- UL Listed:
- No
- Weight:
- 0.32 lb
- Width:
- 3-7/16 in