This product requires certification to purchase.

3 PVC PRO SPAN Coupling

NDS

3 PVC PRO SPAN Coupling

  • Fast #
  • Part #N11830
  • Item #3144160
  • Manufacturer Part #118-30
4.6 out of 5 Customer Rating
Brand image
NDS

3 PVC PRO SPAN Coupling

  • Fast #
  • Part #N11830
  • Item #3144160
  • Manufacturer Part #118-30
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rated @ 200 PSI Static Pressure @ 72° F
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Spigot
End Connections
Socket Weld x Spigot
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
20-4/5 in
Weight
4.333 lb
Characteristics & Features
Color Finish Name
White
Fitting Type
Coupling
Material
Plastic
Material Type
PVC
Warranty & Product Information
Type
N11830
UPC
670686118308