3 x 3 x 2 in. Offset Downspout Adapter

You last purchased this on
 
NDS

3 x 3 x 2 in. Offset Downspout Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

3 x 3 x 2 in. Offset Downspout Adapter

  • Fast #
  • Part #N9P03
  • Item #1119719
  • Manufacturer Part #9P03
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits 3" standard sewer or drain pipe
  • Offset down spout
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2729, ASTM D-3034
Application:
Drain, Sewer
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
3-13/50 in
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
Fits Pipe Size:
2 in - 3 in
Fitting Size 1:
2 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
2 in x 3 in x 3 in
Height:
3-67/100 in
Length:
4 in
Material:
Plastic
Material Type:
PVC
Number of Pieces:
1 Piece
Product Type:
Downspout Adapter
Weight:
0.42 lb