3/4 in. Cast Iron Heavy Traffic Channel Grate in Black
3/4 in. Cast Iron Heavy Traffic Channel Grate in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Grate opening 9/16 in x 3-9/16 in
- Load rating class D
- Open surface area 22.9 sq in
- Made in USA
- ADA compliant
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Component Type:
- Grate
- Flow Rate:
- 70.05 gpm
- Grate Shape:
- Linear
- Height:
- 3/4 in
- Length:
- 20 in
- Material:
- Ductile Iron
- Number of Pieces:
- 1 Piece
- Product Type:
- Flat Grate
- Weight:
- 12.30 lb
- Width:
- 5 in