4-9/16 in. Square Grate

You last purchased this on
 
NDS

4-9/16 in. Square Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

4-9/16 in. Square Grate

  • Fast #
  • Part #N9
  • Item #3144157
  • Manufacturer Part #9
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter - Inside 1:
3-15/16 in
Drain Base Height:
1-13/16 in
Drain Component Type:
Grate
Drain Opening:
4-9/16 in
Fits Pipe Size:
4 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Grate Color Finish:
Grey
Grate Shape:
Square
Height:
1-13/16 in
IAPMO Listed -:
No
Length:
4-9/16 in
Material:
Plastic
Material Type:
Polyolefin
Number of Pieces:
1 Piece
Product Type:
Grate
Trim Ring:
No
Weight:
0.20 lb
Width:
4-9/16 in