6 in. 3-Way Outlet Drain Basin

You last purchased this on
 
NDS

6 in. 3-Way Outlet Drain Basin

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

6 in. 3-Way Outlet Drain Basin

  • Fast #
  • Part #N300
  • Item #1431455
  • Manufacturer Part #300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compact size for easy installation
  • Sump area collects debris to prevent clogging
  • Used on item catch basin
  • Outlets fit 4" sewer and drain pipe, 3" and 4" corrugated pipe and DWV pipe, 4" Schedule 40 pipe, 4" sewer and drain fittings
  • Designed for quick and easy drainage system installations in landscape environments
  • Sump area collects debris and prevents clogged pipes
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
7-7/8 in
Diameter:
6 in
Drain Base Height:
7-7/8 in
Drain Base Width:
6 in
Drain Component Type:
Catch Basin
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Height:
7-7/8 in
Length:
6-1/2 in
Material:
Styrene
Material Type:
Polystyrene
Number of Pieces:
1 Piece
Shape:
Round
Waterworks Application:
Drainage
Weight:
1.82 lb
Width:
8-1/8 in