8 in. Reducer Ring

Part #NDS1890  |  Item #1675006  |  Manufacturer Part #1890

Diameter:

8 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used on item catch basin
  • Required on #1821 basin side when using 3", 4" or 6" pipe. Required on #1821 basin side when connecting to #1206, #1243, #1245, #1266 or #1889 Universal Outlets

Documents

Specifications

Brand Model Compatibility: N1884 Catch Basin

Color Finish: Black

Color Finish Category: Blacks

Depth: 1-5/8 in

Diameter: 8 in

Drain Base Height: 3 in

Drain Component Type: Adapter

Fits Pipe Size: 6 in

Fitting Size 1: 6 in

Fitting Size 2: 4 in

Fitting Sizes: 6 in x 4 in

Height: 1-5/8 in

Length: 9-11/16 in

Material: Styrene

Material Type: Polystyrene

Number Of Pieces: 1 Piece

Product Type: Reducer Ring

Weight: 0.33

Width: 9-11/16 in