9 in. Square Brass Grate
9 in. Square Brass Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install
Documents
Specifications
- Drain Component Type:
- Grate
- Grate Shape:
- Square
- Height:
- 5-3/4 in
- IAPMO Listed -:
- No
- Length:
- 8-22/25 in
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Product Type:
- Grate
- Trim Ring:
- No
- Weight:
- 5.11 lb
- Width:
- 8-22/25 in