Channel Coupling in Grey
Channel Coupling in Grey
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 60-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in USA
Documents
Specifications
- Application:
- Residential, Pools, Patios
- Brand Model Compatibility:
- Mini Channel™ Drain
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 3-5/16 in
- Length:
- 3-3/4 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- Number of Pieces:
- 1 Piece
- Product Type:
- Coupling
- Weight:
- 0.12 lb
- Width:
- 1-1/16 in