Flo-Lock™ 1 x 3/4 in. CTS Reducing SDR 9 Plastic Coupling

Part #N710179  |  Item #4225143  |  Manufacturer Part #710-17-9

Call for Pricing
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 36

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 1 in x 3/4 in

    Part #N710179 | Mfr. Part #710-17-9

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • PVC Rated @ 200 PSI Static Pressure @ 72˚F
  • For use on Polyethylene Tube Size SDR-9 ASTM D-2737 PVC NSF/ANSI 61+372 UPC

Specifications

ASTM Specifications: ASTM D-2737

Clean Bagged: No

Collection: Flo-Lock™

Color Finish: White

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression x Compression

FM Approved: No

Fits Pipe Size: 3/4 in - 1 in

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: Reducing

Height: 2-1/10 in

IAPMO Listed: Yes

Length: 4 in

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Schedule Class: SDR 9

Weight: 0.055