1-1/2 in. FPT IPS Straight PVC Compression Adapter with Steel Gripper

You last purchased this on
 
NDS

Flo-Lock™ 100 Series 1-1/2 in. FPT IPS Straight PVC Compression Adapter with Steel Gripper

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

Flo-Lock™ 100 Series 1-1/2 in. FPT IPS Straight PVC Compression Adapter with Steel Gripper

  • Fast #
  • Part #N13615
  • Item #2138671
  • Manufacturer Part #136-15
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • For use on IPS sizes ASTM D-1785 NSF/ANSI 61+372
  • Rated @ 160 PSI Static Pressure @ 72° F
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM D-1785
Clean Bagged:
No
Collection:
Flo-Lock™ 100 Series
Color Finish Name:
White
End Connection 1:
Compression
End Connection 2:
FIPT
End Connections:
Compression x FIPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Height:
3-1/10 in
Length:
3-1/2 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
72
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
160 psi
Weight:
0.5625 lb
Width:
1-19/20 in