2 in. Hot/Wet Tap PVC Saddle for 3/4 in. and 1 in. PVC Pipes Service Lines

You last purchased this on
 
NDS

Flo-Tap™ 2 in. Hot/Wet Tap PVC Saddle for 3/4 in. and 1 in. PVC Pipes Service Lines

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

Flo-Tap™ 2 in. Hot/Wet Tap PVC Saddle for 3/4 in. and 1 in. PVC Pipes Service Lines

  • Fast #
  • Part #N3120
  • Item #1234763
  • Manufacturer Part #3120
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • 3/4 in Slip x 1 in Spigot Tap
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
Flo-Tap™
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
Slip
End Connections:
Slip
Fits Pipe Size:
2 in
Fitting Type:
Saddle
Height:
7 in
Horsepower:
3-1/2 in
Length:
4 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
72
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
40
Tap Size:
3/4 in
Type:
N3120
Weight:
1.2 lb
Width:
4-1/4 in