DESCRIPTION

  • Designed for residential applications including swimming pools, spas and patios
  • ADA compliant/heel proof
  • Class A: Loads of 1-60 psi
  • Recommended for pedestrians, bicycles and wheel chair traffic

NDS Micro Channel™ 10 ft. x 1-1/4 in. White Trench Drain

N8001

Manufacturer Part #: 8001

Length:

10 ft

SPECIFICATIONS

Collection
Micro Channel™
Depth
3-1/4 in
Drain Base Height
3-1/4 in
Drain Base Material
Plastic
Drain Base Material Type
PVC
Drain Base Width
1-1/4 in
Grate Color Finish
White
Grate Color Finish Category
Whites
Height
3-1/4 in
Number Of Pieces
1 Piece
Pre-Sloped
No
Width
1-1/4 in

Print