DESCRIPTION

  • Fits 3" Sewer and Drain Pipe
  • Ideal for discharging excess water from storm water management system
  • NDS #420 polyolefin spring-loaded Pop-up Drainage Emitter with UV inhibitor, 3" styrene 90 degree elbow with 1/4" drain hole
  • Spring automatically retracts

NDS Pop-Up Drainage Emitter with Elbow in Green

N321

Manufacturer Part #: 321

Fitting Sizes:

SPECIFICATIONS

Color Finish
Green
Color Finish Category
Greens
Depth
6-1/4 in
Diameter
3 in
Drain Base Height
6-1/4 in
Drain Component Type
Adapter
Drain Opening
3-7/16 in
End Connection 1
Slip
End Connections
Slip
Fits Pipe Size
3 in
Fitting Size 1
3 in
Fitting Sizes
3 in
Height
6-1/4 in
Inside Diameter
3-7/16 in
Length
5-15/16 in
Material
Plastic
Material Type
Polyolefin
Number Of Pieces
1 Piece
Weight
0.60
Width
5-7/8 in

Print