DESCRIPTION

  • Class A: Loads of 1-60 psi
  • Recommended for pedestrians, bicycles and wheel chair traffic
  • Fits 3" Sewer and Drain Pipe & Fittings, 3" Corrugated Pipe, and 3" Triple Wall Pipe
  • 3" round structural foam polyolefin grate with UV inhibitor
  • Open surface area 2.60 square inches
  • ADA compliant

NDS 3 in. Round Grate Green

N16

Manufacturer Part #: 16

Diameter:

SPECIFICATIONS

Depth
1-5/8 in
Diameter
3 in
Drain Base Height
1-5/8 in
Drain Component Type
Grate
Drain Opening
3-9/16 in
Fits Pipe Size
3 in
Grate Color Finish
Green
Grate Shape
Round
Height
1-5/8 in
Inside Diameter
3 in
Number Of Pieces
1 Piece
Weight
0.13
Width
3-1/2 in

Print

DOCUMENTS