Series 1001 3/4 in. PVC IPS x FPT Check Valve

Part #NDS100107  |  Item #100772  |  Manufacturer Part #1001-07

Valve Size:

3/4 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rated @ 200 PSI Static Pressure @ 72° F
  • PVC NSF/ANSI 61+372
  • Socket x Socket Connections
  • 1/2 lb spring
  • PVC

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

Collection: Series 1001

Color Finish: White

Color Finish Category: Whites

End Connection 1: FIPT

End Connection 2: FIPT

End Connections: FIPT

FM Approved: No

Fits Pipe Size: 3/4 in

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 1-3/4 in

IAPMO Listed: No

Length: 4-3/10 in

Material: Plastic

Material Type: PVC

Maximum Temperature: 72

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number Of Pieces: 1 Piece

Pressure Class: 200#

UL Listed: No

Valve Size: 3/4 in

Valve Type: Check Valve

Weight: 0.225

Width: 1-77/100 in