3 in. Plastic Slip Swing Check Valve
Series 1500 3 in. Plastic Slip Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- PVC NSF/ANSI 61+372
- Molded in the USA
- Rated @ 125 psi Static Pressure @ 72 Deg F
- EPDM flapper
- Made of PVC type I material
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Clean Bagged:
- No
- Collection:
- Series 1500
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Height:
- 5-3/4 in
- IAPMO Listed -:
- No
- Length:
- 8-57/100 in
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, PVC
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Pressure Class:
- 125#
- Recommended Valve Application:
- Industrial, Irrigation, Plumbing, Pool and Spa
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- Swing
- Valve Size:
- 3 in
- Valve Type:
- Swing Check Valve
- Weight:
- 2.5 lb
- Width:
- 5-71/100 in