NDS

Series 1500 1-1/2 in. PVC IPS Slip Check Valve

Part #N1520C  |  Manufacturer Part #1520C15

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rated @ 125 PSI Static Pressure @ 72° F
  • Clear PVC NSF/ANSI 61+372
  • Full flow design

Specifications

Collection: Series 1500

Color Finish: Clear

Color Finish Category: Clear

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

Fits Pipe Size: 1-1/2 in

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 3-1/6 in

Length: 5-1/2 in

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number Of Pieces: 1 Piece

Pressure Class: 125#

UL Listed: No

Valve Body Style: Swing

Valve Size: 1-1/2 in

Valve Type: Check Valve

Weight: 0.583

Width: 3 in