DESCRIPTION

  • Galvanized running thread
  • Industry Standard bends any degree
  • Special large radius 6” pipe size through 60” radius
  • Special length nipples and custom bending
  • UL listed nipples, elbows and couplings

NEC 3 in. Threaded Galvanized Conduit Nipple

GCN

Length:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Length
10 in
Material
Galvanized Steel, Stainless Steel

Starting at
Call for Pricing
  • QUANTITY