4 x 1 in. 26 NRR Neck Cord in Black
4 x 1 in. 26 NRR Neck Cord in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Molds in 10 minutes
- Soft, permanent custom fit
- Neckcord with screws
- Environmentally friendly hearing protection
- Simple, easy to follow instructions
- Safe, non toxic and hypo-allergenic silicone
- All day comfort
- No mess
- Made in the USA
- Long lasting and washable
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 1 in
- Length:
- 4 in
- Noise Reduction Rating:
- 26
- Product Type:
- Neck Cord
- Weight:
- 0.19 lb
- Width:
- 4 in