Nederman

3/4 x 3/4 in. Heavy Duty Twist Nozzle

Part #N87000105  |  Manufacturer Part #87000105

Fitting Sizes:

3/4 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in

Material: Brass

UL Listed: No