Indoor Mat in Brown
Needle-Rib™ Indoor Mat in Brown
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rugged grooves
- Beveled edges
- Protects carpets and floors
- For indoor use
- Wear-resistant, color-fast design
Specifications
- ADA Compliant:
- No
- Collection:
- Needle-Rib™
- Color Finish Name:
- Brown
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Indoor Mat
- Width:
- 4 ft