11-1/4 x 8 in. Round Frame

You last purchased this on
 
Neenah Foundry

11-1/4 x 8 in. Round Frame

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neenah Foundry

11-1/4 x 8 in. Round Frame

  • Fast #
  • Part #NR19762301
  • Item #4581814
  • Manufacturer Part #R-1976-2301
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 35B
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
20 in
Diameter - Inside 1:
11-1/4 in
Height:
8 in
Material:
Cast Gray Iron
Product Type:
Manhole Frame
Size:
8 in x 20 in