4-3/5 in. Grate

You last purchased this on
 
Neenah Foundry

4-3/5 in. Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neenah Foundry

4-3/5 in. Grate

  • Fast #
  • Part #NR30150003
  • Item #3785945
  • Manufacturer Part #R30150003
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Depth:
2 in
Length:
23 in
Material:
Gray Iron
Product Type:
Grate
Width:
16 in