43 x 31 in. Cast Iron Curb Box
43 x 31 in. Cast Iron Curb Box
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Length:
- 43 in
- Material:
- Cast Gray Iron
- Product Type:
- Combination Inlet
- Shape:
- Rectangular
- Width:
- 31 in