7 in. Machine Frame
7 in. Machine Frame
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 35-7/16 in
- Height:
- 7 in
- Material:
- Cast Gray Iron
- Product Type:
- Manhole Frame
- Size:
- 7 in x 35-7/16 in