8-7/8 in. Sanitary Manhole Lid

You last purchased this on
 
Neenah Foundry

8-7/8 in. Sanitary Manhole Lid

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neenah Foundry

8-7/8 in. Sanitary Manhole Lid

  • Fast #
  • Part #NR15500054
  • Item #3987492
  • Manufacturer Part #R-1550-0054
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 35B
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
23 in
Height:
8-7/8 in
Material:
Cast Gray Iron
Product Type:
Manhole Cover
Size:
35-7/16 in
Waterworks Application:
Sanitary Sewer