Detectable Warning Plate in Federal Yellow

Part #NR49842107  |  Item #4739386  |  Manufacturer Part #R4984-2107

Call for Pricing EACH

Color/Finish: Federal Yellow

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Color Finish: Federal Yellow

Length: 24 in

Material: Cast Iron

Width: 24 in